close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
LOCKNUT NY HTHN GR 2 ZP UNC 7/16-14
- Item # FPBU12705.043.0001
- Mfr. Model # U12705.043.0001
- UNSPSC # 31161716
- CATALOGUE PAGE # N/A
- Shipping Weight 0.915 lbs
Technical Specs
- Nut Height 7/16"
- Item Jam Lock Nut
- System of Measurement Inch
- Basic Material Steel
- Material Grade Grade 2
- Fastener Finish Zinc Plated
- Nut Style Nylon Insert Lock Nut
- Dia./Thread Size 7/16"-14
- Fastener Thread Direction Right Hand
- Fastener Thread Type UNC (Coarse)
- Width Across Flats 3/4"
- Nut Standards ASME B18.16.6
Compliance and Restrictions
-
None