LOCKNUT NY HTHN GR 2 ZP UNC 1 1/8-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY HTHN GR 2 ZP UNC 1 1/8-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12705.112.0001
  • Mfr. Model # U12705.112.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Jam Lock Nut
  • Nut Height 31/32"
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1-1/8"-7
  • Fastener Thread Direction Right Hand
  • Material Grade Grade 2
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Nut Style Nylon Insert Lock Nut
  • Nut Standards ASME B18.16.6
  • Width Across Flats 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list