Skip Content
LOCKNUT NY HTCK SS304 UNC 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY HTCK SS304 UNC 5/8-11

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51718.062.0001
  • Mfr. Model # U51718.062.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.446 lbs

Technical Specs

  • Basic Material Stainless Steel
  • Item Lock Nut
  • System of Measurement Inch
  • Nut Height 7/8"
  • Dia./Thread Size 5/8"-11
  • Material Grade 18-8
  • Nut Style Heavy Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list