Discontinued with Replacement
LOCKNUT NY HTCK SS304 UNC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY HTCK SS304 UNC 3/4-10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51718.075.0001
  • Mfr. Model # U51718.075.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs
Suggested Replacement Product
LOCKNUT NY HTCK SS304 UNC 3/4-10,5/PK

Your Price: NA

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Nut Height 1"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Thread Type UNC (Coarse)
  • Nut Style Heavy Lock Nut
  • Dia./Thread Size 3/4"-10
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Width Across Flats 1-1/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list