Discontinued with Replacement
LOCKNUT NY HTCK SS304 UNC 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY HTCK SS304 UNC 1/4-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51718.025.0001
  • Mfr. Model # U51718.025.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs
Suggested Replacement Product
LOCKNUT NY HTCK SS304 UNC 1/4-20,50/PK

Your Price: NA

Technical Specs

  • Nut Height 3/8"
  • System of Measurement Inch
  • Item Lock Nut
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/4"-20
  • Material Grade 18-8
  • Nut Style Heavy Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1/2"
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list