LOCKNUT NY HTCK SS304 UNC 1 1/4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY HTCK SS304 UNC 1 1/4-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51718.125.0001
  • Mfr. Model # U51718.125.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.595 lbs

Technical Specs

  • System of Measurement Inch
  • Item Lock Nut
  • Basic Material Stainless Steel
  • Dia./Thread Size 1-1/4"-7
  • Nut Style Nylon Insert Lock Nut
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 2"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list