LOCKNUT NY HTCK GR 2 ZP UNC 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY HTCK GR 2 ZP UNC 7/16-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12601.043.0001
  • Mfr. Model # U12601.043.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.635 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Nut Height 19/32"
  • Basic Material Steel
  • Material Grade Grade 2
  • Nut Style Heavy Lock Nut
  • Dia./Thread Size 7/16"-14
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Nut Standards ASME B18.16.6
  • Width Across Flats 3/4"
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list