LOCKNUT NY HTCK GR 2 ZP UNC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY HTCK GR 2 ZP UNC 3/4-10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12601.075.0001
  • Mfr. Model # U12601.075.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 0.888"
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/4"-10
  • Material Grade Grade 2
  • Nut Style Heavy Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/4"
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list