Skip Content
LOCKNUT NY HTCK GR 2 ZP UNC 1 1/4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY HTCK GR 2 ZP UNC 1 1/4-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12601.125.0001
  • Mfr. Model # U12601.125.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.595 lbs

Technical Specs

  • Nut Height 1.428"
  • Item Lock Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1-1/4"-7
  • Material Grade Grade 2
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Zinc Plated
  • Nut Style Heavy Lock Nut
  • Width Across Flats 2"
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list