Skip Content
LOCKNUT NY HTCK GR 2 ZP UNC 1 1/2-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY HTCK GR 2 ZP UNC 1 1/2-6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12601.150.0001
  • Mfr. Model # U12601.150.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.495 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Nut Height 1.667"
  • Basic Material Steel
  • Dia./Thread Size 1-1/2"-6
  • Material Grade Grade 2
  • Nut Standards ASME B18.16.6
  • Fastener Thread Type UNC
  • Nut Style Heavy Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list