Skip Content
Discontinued with Replacement
LOCKNUT MTL GRC NC1/2-13 PLT PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT MTL GRC NC1/2-13 PLT PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS5KHG8
  • Mfr. Model # 5KHG8
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs
Suggested Replacement Product
LOCKNUT MT C/TLK GRC YP UNC 9/16-12

Price: NA

Technical Specs

  • Item Lock Nut
  • Nut Height 7/16"
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade C
  • Dia./Thread Size 1/2"-13
  • Nut Style Deformed Thread Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Yellow
  • Width Across Flats 3/4"
  • Fastener Thread Type UNC
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List