Skip Content
LOCKNUT MTL GRB NF1/4-28 PLT PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT MTL GRB NF1/4-28 PLT PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS13E007
  • Mfr. Model # 13E007
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.4 lbs

Technical Specs

  • Item Deformed Thread Locknut
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-28
  • Material Grade Grade B
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list