Skip Content
LOCKNUT MT GR 2 ZP UNC 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT GR 2 ZP UNC 3/8-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12100.037.0001
  • Mfr. Model # U12100.037.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 933
  • Shipping Weight 1.0 lbs

Product Details

All metal hex lock nut, carbon steel, zinc plated finish, grade A (90,000 PSI)/grade 2, 3/8 in-16, thread type UNC, thread direction right, Rockwell hardness B68 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Flange Dia. 0.810"
  • Dia./Thread Size 3/8"-16
  • Nut Height 13/32"
  • Basic Material Carbon Steel
  • Material Grade Grade F
  • System of Measurement Inch
  • Nut Style Conical Top Flange Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Width Across Flats 9/16"
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list