LOCKNUT MT GR.F ZP UNC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT MT GR.F ZP UNC 3/4-10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12100.075.0001
  • Mfr. Model # U12100.075.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 933
  • Shipping Weight 0.19 lbs

Product Details

All metal hex lock nut, carbon steel, zinc plated finish, grade A (90,000 PSI)/grade 2, 3/4 in-10, thread type UNC, thread direction right, Rockwell hardness B68 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Flange Dia. 1.585"
  • Dia./Thread Size 3/4"-10
  • Nut Height 53/64"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Grade F
  • Fastener Thread Type UNC (Coarse)
  • Nut Style Conical Top Flange Lock Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/8"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list