Skip Content
LOCKNUT MT C/TLK SS316 UNC 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/TLK SS316 UNC 1-8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55915.100.0001
  • Mfr. Model # U55915.100.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Lock Nut
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Nut Style Top Lock
  • Dia./Thread Size 1"-8
  • Material Grade 316
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/2"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list