Skip Content
LOCKNUT MT C/TLK SS304 UNF 5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT MT C/TLK SS304 UNF 5/16-24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51960.031.0002
  • Mfr. Model # U51960.031.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.496 lbs

Technical Specs

  • System of Measurement Inch
  • Item Lock Nut
  • Basic Material Stainless Steel
  • Nut Height 21/64"
  • Dia./Thread Size 5/16"-24
  • Material Grade 18-8
  • Nut Style Top Lock
  • Width Across Flats 1/2"
  • Fastener Finish Plain
  • Fastener Thread Type UNF
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list