LOCKNUT MT C/TLK SS304 UNC NO.8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT MT C/TLK SS304 UNC NO.8-32

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51915.016.0001
  • Mfr. Model # U51915.016.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.188 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 11/64"
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Nut Style Top Lock
  • Material Grade 18-8
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Width Across Flats 11/32"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list