Skip Content
LOCKNUT MT C/TLK SS304 UNC 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/TLK SS304 UNC 1-8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51915.100.0001
  • Mfr. Model # U51915.100.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Nut Style Top Lock
  • Fastener Finish Plain
  • Material Grade 18-8
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 1"-8
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/2"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list