Skip Content
LOCKNUT MT C/TLK GRC ZP UNF 5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/TLK GRC ZP UNF 5/16-24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12950.031.0002
  • Mfr. Model # U12950.031.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 0.01 lbs

Product Details

All metal hex lock nut, conical toplock, carbon steel, zinc plated finish, grade C (150,000 PSI)/grade 8, 5/16 in-24, thread Type UNF, thread direction right, meets/Exceeds IFI-100/107.

Technical Specs

  • Dia./Thread Size 5/16"-24
  • Item Lock Nut
  • Nut Height 21/64"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Grade C
  • Fastener Finish Zinc Plated
  • Nut Style Top Lock
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Width Across Flats 1/2"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List