Skip Content
LOCKNUT MT C/TLK GRC YP UNF 9/16-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/TLK GRC YP UNF 9/16-18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12960.056.0002
  • Mfr. Model # U12960.056.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 1.345 lbs

Product Details

All metal hex lock nut, conical toplock, carbon steel, yellow passivated finish, grade C (150,000 PSI)/grade 8, 9/16 in-18, thread type UNF, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Dia./Thread Size 9/16"-18
  • Nut Height 5/8"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Material Grade Grade C
  • Width Across Flats 7/8"
  • Nut Style Top Lock
  • Fastener Finish Zinc Yellow
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list