Skip Content
LOCKNUT MT C/TLK GRC YP UNC 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/TLK GRC YP UNC 7/16-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12920.043.0001
  • Mfr. Model # U12920.043.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 0.03 lbs

Product Details

All metal hex lock nut, conical toplock, carbon steel, yellow passivated finish, grade C (150,000 PSI)/grade 8, 7/16 in-14, thread type UNC, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 7/16"-14
  • System of Measurement Inch
  • Nut Height 15/32"
  • Basic Material Carbon Steel
  • Material Grade Grade C
  • Nut Style Top Lock
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards IFI-100/107
  • Width Across Flats 11/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List