LOCKNUT MT C/TLK GRC YP UNC 1 1/8-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT MT C/TLK GRC YP UNC 1 1/8-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12920.112.0001
  • Mfr. Model # U12920.112.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 1.985 lbs

Product Details

All metal hex lock nut, conical toplock, carbon steel, yellow passivated finish, grade C (150,000 PSI)/grade 8, 1-1/8 in-7, thread type UNC, thread direction right, meets/Exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Nut Height 1-11/64"
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8"-7
  • Fastener Thread Direction Right Hand
  • Nut Style Top Lock
  • Material Grade Grade C
  • Fastener Finish Zinc Yellow
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards IFI-100/107
  • Width Across Flats 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list