Skip Content
LOCKNUT MT C/TLK GR.C ZP UNF 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/TLK GR.C ZP UNF 1/4-28

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12950.025.0002
  • Mfr. Model # U12950.025.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 0.69 lbs

Product Details

All metal hex lock nut, conical toplock, carbon steel, zinc plated finish, grade C (150,000 PSI)/grade 8, 1/4 in-28, thread type UNF, thread direction right, meets/Exceeds IFI-100/107.

Technical Specs

  • Dia./Thread Size 1/4"-28
  • Item Lock Nut
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Nut Height 9/32"
  • Material Grade Grade C
  • Fastener Thread Direction Right Hand
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNF
  • Width Across Flats 7/16"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list