LOCKNUT MT C/TLK GR.C ZP UNC 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT MT C/TLK GR.C ZP UNC 1-8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12910.100.0001
  • Mfr. Model # U12910.100.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 1.3 lbs

Product Details

All metal hex lock nut, conical toplock, carbon steel, zinc plated finish, grade C (150,000 PSI)/grade 8, 1 in-8, thread type UNC, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 1"-8
  • Nut Height 7/8"
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade C
  • Nut Style Deformed Thread Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107
  • Width Across Flats 1-1/2"
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list