Discontinued with Replacement
LOCKNUT MT C/TLK GR.C YP UNF 7/8-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT MT C/TLK GR.C YP UNF 7/8-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12960.087.0002
  • Mfr. Model # U12960.087.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 0.208 lbs
Suggested Replacement Product
LOCKNUT MT C/TLK GR.C YP UNF 7/8-14,5/PK

Web Price : $4.26 / PACKAGE

Product Details

All metal hex lock nut, conical toplock, carbon steel, yellow passivated finish, grade C (150,000 PSI)/grade 8, 7/8 in-14, thread type UNF, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Dia./Thread Size 7/8"-14
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Nut Height 59/64"
  • Nut Style Top Lock
  • Material Grade Grade C
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Nut Standards IFI-100/107
  • Width Across Flats 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list