Skip Content
LOCKNUT MT C/TLK GR.C YP UNC 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/TLK GR.C YP UNC 5/8-11

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12920.062.0001
  • Mfr. Model # U12920.062.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 931
  • Shipping Weight 0.07 lbs

Product Details

All metal hex lock nut, conical toplock, carbon steel, yellow passivated finish, grade C (150,000 PSI)/grade 8, 5/8 in-11, thread type UNC, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 5/8"-11
  • Nut Height 47/64"
  • Material Grade Grade C
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Nut Style Top Lock
  • Fastener Thread Direction Right Hand
  • Width Across Flats 15/16"
  • Fastener Finish Zinc Yellow
  • Fastener Thread Type UNC
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list