LOCKNUT MT C/F SS304 UNC 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT MT C/F SS304 UNC 1/4-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51200.025.0001
  • Mfr. Model # U51200.025.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.452 lbs

Technical Specs

  • Flange Dia. 0.56"
  • Item Lock Nut
  • System of Measurement Inch
  • Material Grade 18-8
  • Nut Standards IFI-100/107
  • Basic Material Stainless Steel
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list