Discontinued with Replacement
LOCKNUT MT C/F GR.G UNC 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT MT C/F GR.G UNC 1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12120.050.0001
  • Mfr. Model # U12120.050.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 933
  • Shipping Weight 0.058 lbs
Suggested Replacement Product
LOCKNUT MT C/F GR.G UNC 1/2-13,25/PK

Web Price : $16.27 / PACKAGE

Product Details

All metal hex lock nut, conical flange, carbon steel, blank finish, grade C (150,000 PSI)/grade 8, 1/2 in-13, thread type UNC, thread direction right, flange dia. 1.07 in, Meets/exceeds IFI-100/107.

Technical Specs

  • Item Deformed Thread Locknut
  • Flange Dia. 1.07"
  • Nut Height 27/64"
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade C
  • Dia./Thread Size 1/2"-13
  • Nut Style Deformed Thread Lock Nut
  • Fastener Finish Phosphate and Oil
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 3/4"
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list