Skip Content
LOCKNUT MT C/F GR.G UNC 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT MT C/F GR.G UNC 5/8-11

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12120.062.0001
  • Mfr. Model # U12120.062.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 933
  • Shipping Weight 0.882 lbs

Product Details

All metal hex lock nut, conical flange, carbon steel, blank finish, grade C (150,000 PSI)/grade 8, 5/8 in-11, thread type UNC, thread direction right, flange dia. 1.33 in, Meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Flange Dia. 1.330"
  • Dia./Thread Size 5/8"-11
  • Nut Height 3/4"
  • System of Measurement Inch
  • Basic Material Steel
  • Nut Style Deformed Thread Lock Nut
  • Material Grade Grade C
  • Fastener Finish Phosphate and Oil
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Width Across Flats 15/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list