LOCKNUT KEPS 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT KEPS 1/4-20

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC119-014
  • Mfr. Model # 119-014
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 932
  • Shipping Weight 0.01 lbs

Product Details

KEPS lock nut. Diameter 1/4 inch, threads per inch 20, nut thickness 3/16 inch, overall thickness 15/64 inch, and wrench size 7/16 inch.

Technical Specs

  • Item Lock Nut
  • Nut Height 15/64"
  • Dia./Thread Size 1/4-20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list