Skip Content
Discontinued with Replacement
LOCKNUT GR.C NF 3/4-16 ZN BLUE WAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT GR.C NF 3/4-16 ZN BLUE WAX

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00255-3200-021
  • Mfr. Model # 00255-3200-021
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.45 lbs
Suggested Replacement Product
GRC ALLMETAL LKNT ZNC/WAX 3/4-16

Price: NA

Technical Specs

  • Item Deformed Thread Locknut
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade C
  • Nut Style Top Lock
  • Dia./Thread Size 3/4"-16
  • Fastener Thread Direction Right Hand
  • Nut Standards IFI-100/107

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list