LOCKNUT GALV MI 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT GALV MI 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMLN34
  • Mfr. Model # GMLN34
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1783
  • Shipping Weight 7.7 lbs

Product Details

Galvanized malleable iron locknut, 3/4 in.

Technical Specs

  • Item Locknut
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Material Metal
  • Specific Fitting Shape Locknut
  • Basic Fitting Shape Locknut
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list