Skip Content
LOCKNUT GALV MI 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT GALV MI 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMLN1
  • Mfr. Model # GMLN1
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.16 lbs

Product Details

Galvanized malleable iron locknut, 1 in.

Technical Specs

  • Item Locknut
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Locknut
  • Basic Fitting Shape Locknut
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list