Skip Content
LOCKNUT D985 ZP 5 MF M10-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT D985 ZP 5 MF M10-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.100.0100
  • Mfr. Model # M12320.100.0100
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M10
  • Basic Material Steel
  • Nut Height 10.00mm
  • Material Grade Class 5
  • System of Measurement Metric
  • Nut Style Non-Metallic Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 17.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list