Skip Content
LOCKNUT D980V ZP 8.8 M5-0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT D980V ZP 8.8 M5-0.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12858.050.0001
  • Mfr. Model # M12858.050.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.01 lbs

Product Details

All metal hex lock nut, carbon steel, zinc plated finish, grade ST08 (steel class 8-8.8), M5-0.8, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D980V.

Technical Specs

  • Item Lock Nut
  • Flange Dia. 5mm
  • Dia./Thread Size M5-0.80
  • Nut Height 5.10mm
  • System of Measurement Metric
  • Material Grade Class 8
  • Basic Material Carbon Steel
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 8.00mm
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list