Discontinued with Replacement
LOCKNUT D980V ZP 8.8 M4-0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT D980V ZP 8.8 M4-0.7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12858.040.0001
  • Mfr. Model # M12858.040.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
LOCKNUT D980V ZP 8.8 M4-0.7,100/PK

Web Price : $22.47 / PACKAGE

Product Details

All metal hex lock nut, carbon steel, zinc plated finish, grade ST08 (steel class 8-8.8), M4-0.7, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D980V.

Technical Specs

  • Item Lock Nut
  • Flange Dia. 4mm
  • Dia./Thread Size M4-0.70
  • Nut Height 5.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 7.00mm
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list