Skip Content
LOCKNUT D980V ZP 8.8 M22-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT D980V ZP 8.8 M22-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12858.220.0001
  • Mfr. Model # M12858.220.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.65 lbs

Product Details

All metal hex lock nut, carbon steel, zinc plated finish, grade ST08 (steel class 8-8.8), M22-2.5, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D980V.

Technical Specs

  • Item Hex Locknut
  • Basic Material Carbon Steel
  • Nut Height 22.00mm
  • System of Measurement Metric
  • Material Grade Class 8
  • Dia./Thread Size M22-2.50
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards ASME B18.2.2
  • Width Across Flats 32.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list