LOCKNUT D980V CL.10 M30-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT D980V CL.10 M30-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12910.300.0001
  • Mfr. Model # M12910.300.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 977
  • Shipping Weight 3.49 lbs

Product Details

All metal hex lock nut, carbon steel, zinc plated finish, grade ST10 (steel class 10), M30-3.5, thread type metric, thread direction right, Rockwell hardness 36, meets/exceeds D980V.

Technical Specs

  • Item Hex Locknut
  • Nut Height 30.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Material Grade Class 10
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Style Top Lock
  • Width Across Flats 48.00mm
  • Fastener Thread Type Metric
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list