Skip Content
LOCKNUT D980V CL.10 M24-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT D980V CL.10 M24-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12910.240.0001
  • Mfr. Model # M12910.240.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 977
  • Shipping Weight 0.45 lbs

Product Details

All metal hex lock nut, carbon steel, zinc plated finish, grade ST10 (steel class 10), M24-3, thread type metric, thread direction right, Rockwell hardness 36, meets/exceeds D980V.

Technical Specs

  • Item Lock Nut
  • Flange Dia. 24mm
  • Dia./Thread Size M24-3.00
  • Nut Height 24.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Nut Style Top Lock
  • Fastener Thread Direction Right Hand
  • Material Grade Class 10
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Nut Standards ASME B18.2.2
  • Width Across Flats 36.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list