Skip Content
LOCKNUT CONELOK 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT CONELOK 3/8-16

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC063-518
  • Mfr. Model # 063-518
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item Lock Nut
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 3/8-16
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Material Grade Grade C
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list