Skip Content
LOCKNUT,CONDUIT,ZINC PLATED STEEL,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKNUT,CONDUIT,ZINC PLATED STEEL,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5XC32
  • Mfr. Model # 5XC32
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.03 lbs

Product Details

Zinc plated steel conduit locknut, 1 inch trade size.

Technical Specs

  • Item Locknut
  • Conduit Trade Size 1"
  • Conduit Fitting Type Locknut
  • Conduit Fitting Material Steel
  • For Use With Threaded Metallic Conduit
  • For Conduit Type Threaded IMC, Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list