LOCKNUT,CONDUIT,STEEL,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT,CONDUIT,STEEL,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5XC30
  • Mfr. Model # 5XC30
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.01 lbs

Product Details

Zinc plated steel conduit locknut, 1/2 inch trade size.

Technical Specs

  • Conduit Size 1/2"
  • Item Locknut
  • For Use With Threaded Metallic Conduit
  • Material Steel
  • Conduit Sub-Category Locknut
  • For Conduit Type Threaded IMC, Rigid
  • Conduit Trade Size 1/2"
  • Conduit Fitting Material Steel
  • Conduit Fitting Type Locknut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list