Skip Content
LOCKNUT,1/8 IN,304 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT,1/8 IN,304 STAINLESS STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LUH9
  • Mfr. Model # 1LUH9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Locknut
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type FNPT
  • Specific Fitting Shape Locknut
  • Basic Fitting Shape Locknut
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Max. Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Fittings Sub-Category Locknuts
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list