LOCKNUT,1 1/2 IN,304 STAINLESS STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT,1 1/2 IN,304 STAINLESS STEE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LUL5
  • Mfr. Model # 1LUL5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Locknut
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Locknut
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Locknut
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/2"
  • Outside Dia. 2-19/64"
  • Max. Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Fittings Sub-Category Locknuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list