Skip Content
LOCKING THUMB TURN CAM LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING THUMB TURN CAM LOCK

COMPX FORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHR3
  • Mfr. Model # 4LHR3
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • For Door Thickness (In.) 9/16
  • Key Type Different
  • Weather Resistant No
  • Max. Latching Distance (In.) 1-3/16
  • Mounting Hole Dia. (In.) 3/4
  • Opens With Keyed Handle
  • Cam Lock Type Wing Handle Keyed Cam Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list