LOCKING TERMINAL,#6,22-15 AWG,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKING TERMINAL,#6,22-15 AWG,PK 10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C810
  • Mfr. Model # 24C810
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.209 lbs

Product Details

Locking Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #6, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.63, Seam Brazed, Connection Material Copper, Stand

Technical Specs

  • Item Locking Fork Terminal
  • Max. Temp. 300 Degrees F
  • Max. Voltage 600
  • Insulation Type Non-Insulated
  • Overall Length 0.63
  • Terminal Type Non-Insulated
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL E96029, CSA
  • Seam Brazed
  • Connection Type Crimp
  • Connection Material Copper
  • Stud Size #6
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list