Skip Content
LOCKING TERMINAL,#10,16-14 AWG,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING TERMINAL,#10,16-14 AWG,PK 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C818
  • Mfr. Model # 24C818
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.252 lbs

Product Details

Locking Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #10, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.63, Seam Brazed, Connection Material Copper, Stan

Technical Specs

  • Max. Temp. 300 Degrees F
  • Max. Voltage 600
  • Item Locking Fork Terminal
  • Overall Length 0.63
  • Insulation Type Non-Insulated
  • Terminal Type Non-Insulated
  • Wire Range 16 - 14 AWG
  • Standards UL/cUL E96029, CSA
  • Seam Brazed
  • Connection Type Crimp
  • Stud Size #10
  • Connection Material Copper
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list