Skip Content
LOCKING TERMINAL,1/4 IN,16-14 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING TERMINAL,1/4 IN,16-14 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C873
  • Mfr. Model # 24C873
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.25 lbs

Product Details

Locking Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size 1/4, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.63, Seam Brazed, Connection Material Copper, Stan

Technical Specs

  • Overall Length 0.63
  • Item Locking Fork Terminal
  • Terminal Type Locking
  • Max. Voltage 600
  • Insulation Type Non-Insulated
  • Max. Temp. 300 Degrees F
  • Wire Range 16 - 14 AWG
  • Standards UL/cUL E96029, CSA
  • Seam Brazed
  • Connection Type Crimp
  • Connection Material Copper
  • Stud Size 1/4"
  • Insulation Color Bare

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List