Skip Content
LOCKING TERMINAL,1/4 IN,12-10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING TERMINAL,1/4 IN,12-10 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C822
  • Mfr. Model # 24C822
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.31 lbs

Product Details

Locking Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size 1/4, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.965, Seam Brazed, Connection Material Copper, Sta

Technical Specs

  • Max. Temp. 300 Degrees F
  • Item Locking Fork Terminal
  • Max. Voltage 600
  • Insulation Type Non-Insulated
  • Overall Length 0.965
  • Wire Range 12 - 10 AWG
  • Standards UL/cUL E96029, CSA
  • Terminal Type Non-Insulated
  • Stud Size 1/4
  • Seam Brazed
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list