Skip Content
LOCKING SWITCH,3 WAY,20A,120/277 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKING SWITCH,3 WAY,20A,120/277

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TJW8
  • Mfr. Model # 1TJW8
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Amps AC 20
  • Item Barrel Key Locking Switch
  • Colour Stainless Steel
  • Description/Special Features Tamper Resisant
  • Standards UL & CSA
  • Rated HP 1-1/2
  • Wiring Method Back Or Side
  • Switch Function Maintained
  • Switch Type 3-Way
  • Locking Yes
  • Switch Style Barrel Key Locking
  • Application Environment Industrial Environments
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list